Skip Content
TOOL HOLDER,TURNING/FACING,SERIES A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL HOLDER,TURNING/FACING,SERIES A

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CYH8
  • Mfr. Model # 3CYH8
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Capacity 3/4"
  • Application For Holding Square Shank Indexable Toolholders Close To The Tool Post When Turning, Facing Or Threading
  • Dimension A (In.) 0.375
  • Dimension B (In.) 0.500
  • Dimension C (In.) 2.750
  • Dimension E (In.) 1.50
  • Dimension D (In.) 1.000
  • Dimension F (In.) 0.880
  • Dimension G (In.) 0.549
  • Includes -
  • For Use With AXA Tool Post
  • Type Turning And Facing
  • Item Tool Holder
  • NPT -
  • Series SDN25AXA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list