TOOL HOLDER,REVSIBLE CUT-OFF,QITP35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL HOLDER,REVSIBLE CUT-OFF,QITP35

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FGP3
  • Mfr. Model # 3FGP3
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.21 lbs

Technical Specs

  • Application For Holding High Speed And Slot-Grip Cut-Off Blades
  • Capacity 3/4"
  • Dimension A (In.) 1.187
  • Dimension B (In.) 0.087 W x 0.75 H x 3.38 L to 0.252 W x 1.02 H x 4.33 L
  • Dimension C (In.) 3.750
  • Dimension F (In.) 2.466
  • Dimension E (In.) 2.25
  • Dimension D (In.) 1.500
  • Dimension G (In.) 1.266
  • For Use With SGIH26-2 To SGIH26-6 (P5) Cut-Off Blades And QITP35N Tool Post
  • Item Tool Holder
  • Includes -
  • NPT -
  • Series QITP35N
  • Type Reversible Cut-Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list