Skip Content
TOOL HOLDER PLIERS+SCREWDRIVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL HOLDER PLIERS+SCREWDRIVER

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5118S
  • Mfr. Model # 5118S
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Riveted to assure long life: pockets for 7, 8 or 9" side-cutting pliers and most screwdriver sizes
  • Colour Brown
  • Number of Pockets 2
  • Item Holder
  • Material Leather
  • Type Pliers & Screwdriver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list