Skip Content
TOOL HOLDER PLIERS 3 1/2X8 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL HOLDER PLIERS 3 1/2X8 1/2

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5107-6
  • Mfr. Model # 5107-6
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Width 3-1/2"
  • For Use With Pliers
  • Material Leather
  • Height 8-1/2"
  • Fits Belts Up To 2"
  • Features Long-Nose Pliers May Protrude Through Opening At Bottom, Riveted to Assure Long Life
  • Item Pliers Holders Open Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list