Skip Content
TOOL HOLDER,MORSE TAPER,SERIES CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL HOLDER,MORSE TAPER,SERIES CA

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FGC2
  • Mfr. Model # 3FGC2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Application For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
  • Capacity MT
  • Dimension C (In.) 4.500
  • Dimension B (In.) MT4
  • Dimension D (In.) 2.500
  • Dimension A (In.) 1.250
  • Dimension E (In.) 2.50
  • Dimension F (In.) 1.530
  • Dimension G (In.) 1.615
  • For Use With CA Tool Post
  • Item Tool Holder
  • Type Morse Taper
  • Includes -
  • NPT -
  • Blade Type -
  • Dimension G1 (In.) -
  • Dimension F1 (In.) -
  • Dimension B MT4
  • Blade Size -
  • Series SDN40CA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list