TOOL HOLDER,MORSE TAPER,QITP50N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL HOLDER,MORSE TAPER,QITP50N

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FGU3
  • Mfr. Model # 3FGU3
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.75 lbs

Technical Specs

  • Application For Holding Morse Taper Tools In Drilling, Boring Or Reaming Operations
  • Dimension A (In.) 1.750
  • Dimension F (In.) 4.137
  • Dimension C (In.) 0.500
  • Dimension E (In.) 3.50
  • Dimension D (In.) 3.500
  • For Use With QITP50N Tool Post
  • Dimension G (In.) 2.240
  • Includes -
  • Item Tool Holder
  • Series QITP50N
  • Type Morse Taper
  • NPT -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list