TOOL HOLDER,KNURLING/FACING,SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL HOLDER,KNURLING/FACING,SERIES

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CYD2
  • Mfr. Model # 3CYD2
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application For Knurling Diamond Or Straight Patterns, Also Used To Hold Small Facing Tools And Center Drills
  • Dimension C (In.) 3.125
  • Dimension A (In.) 0.750
  • Dimension D (In.) 1.000
  • Dimension E (In.) 1.50
  • Dimension F (In.) 1.693
  • Dimension G (In.) 0.813
  • For Use With AXA Tool Post
  • Includes (1) Left And (1) Right-Hand 25 TPI Diagonal Knurl Wheels For Diamond Pattern
  • Item Tool Holder
  • Type Knurling And Facing
  • NPT -
  • Series SDN 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list