Skip Content
TOOL HOLDER HAMMER W/ METAL RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL HOLDER HAMMER W/ METAL RING

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5456
  • Mfr. Model # 5456
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • For Use With Hammer
  • Height 7-7/8"
  • Width 4-5/16"
  • Fits Belts Up To 2-1/2"
  • Material Leather
  • Features Slotted to Fit Belts Up to 2-1/2'' (64 mm), Holds All Hammers Except Linemans Style, Heavy-Metal Hammer Loop Riveted to Panel
  • Item Hammer Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list