Skip Content
TOOL HOLDER CABLE-SPLICERS KNIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL HOLDER CABLE-SPLICERS KNIFE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5188T
  • Mfr. Model # 5188T
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • For Use With KLN44200
  • Height 7-1/4"
  • Material Leather
  • Width 2-1/8"
  • Fits Belts Up To 2-1/4"
  • Item Cable-Splicer's Knife Holder
  • Features Tunnel Loop for Attaching to Belts Up to 2-1/4'' (57 mm) Wide, Designed to Hold Klein's Cable-Splicers Knife

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list