Skip Content
TOOL HANGER/WALL BRCKT RED PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL HANGER/WALL BRCKT RED PLASTIC

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC06154
  • Mfr. Model # 06154
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 1686
  • Shipping Weight 0.66 lbs

Product Details

Tool hanger, 22 lb capacity. Size 9.5 in. x 5.25 in. x 2.5 in. Polypropylene hand tools are FDA-approved. Ideal for use where cross-contamination is a concern. Chemical and corrosion resistant. Red bracket.

Technical Specs

  • Depth (In.) 5-1/4
  • Colour Red
  • Height (In.) 2-1/2
  • Includes Screws and Wall Anchors
  • Material Molded Plastic
  • Item Hygienic Tool Hanger
  • Length (In.) 9-1/2
  • Weight Capacity (Lb.) 22
  • Mount Wall
  • Fits Various Tools
  • Metal Detectable No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list