Skip Content
TOOL HAND INSTALLATION 5-40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL HAND INSTALLATION 5-40

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC7551-05
  • Mfr. Model # 7551-05
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Application General Purpose
  • Material Steel
  • For Use With For Use with Free Running and Screw Locking Inserts
  • Item Insert Installation Tool
  • Type Prewinder, Type II
  • Use With Internal Thread Size 5"-40
  • Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list