Skip Content
TOOL HAND INSTALLATION 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL HAND INSTALLATION 3/4-10

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC3724-12
  • Mfr. Model # 3724-12
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1048
  • Shipping Weight 1.0 lbs

Product Details

Finer pitch inserts are proportionately larger in the free state than coarse pitch inserts and thus have to be pre-wound to a smaller diameter for installation. Large coarse pitch inserts (and 2-56 and 3-48 inserts) need only a threaded mandrel tool for installation.

Technical Specs

  • For Use With Free Running and Screw Locking Inserts
  • Application General Purpose
  • Material Steel
  • Item Threaded Mandrel Tool
  • Size 3/4"-10
  • Thread Type UNC
  • Type Threaded Mandrel Type III
  • Use With Internal Thread Size 3/4-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list