Skip Content
TOOL GAS T3SS INCL MAG M150200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL GAS T3SS INCL MAG M150200

ITW BUILDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXT3SS
  • Mfr. Model # T3SS
  • UNSPSC # 27112716
  • CATALOGUE PAGE # 1077
  • Shipping Weight 1.0 lbs

Product Details

Provides the benefits of shooting a gas tool including reduced installation time and operator fatigue for the contractor. Cross Over technology allows users to change out nosepieces to accommodate any fastening need.

Technical Specs

  • Length 13.5"
  • Height 15"
  • Tool Weight 7 lbs.
  • Item Cordless Nailer Kit
  • Includes Tool Manual, Safety Glasses, Battery Charger, and Battery
  • Handle Type Antislip Rubber
  • Width 1-5/8"
  • Battery Pack Replacement 2HNX5
  • Battery Included 2HNX5
  • Head Style Various
  • Light No
  • Requires Fuel Cell and Rechargeable Battery to Operate
  • Voltage 6.0
  • Depth Control Adjustable
  • Tip No Mar with Sight Lines
  • Magazine None
  • Replacement Fuel Cell No. 2HNX3
  • Triggering Mode Automatic
  • Collation Type None
  • Fastener Range 1/2" - 1-1/2"
  • Collation Angle Straight
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type NiCd
  • Corded/Cordless Cordless

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list