Skip Content
TOOL FLEXI-DUSTER F/OVERHEAD DUSTIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOOL FLEXI-DUSTER F/OVERHEAD DUSTIN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBT410
  • Mfr. Model # T410
  • UNSPSC # 47121801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • For Use With Mfr. No. T499-00 WH00
  • Item Flexi Duster and Head
  • Colour Silver
  • Material Aluminum
  • Length 60"
  • Features Flexible head adjusts to match surface. The Flexi-Duster(R) frame and handle combined with the Dust Mitt provide effective, convenient off-the-floor dusting. Flexible head conforms to virtually any shape. The launderable Dust Mitt can be worn on the hand
  • Includes Mfr. No. T500
  • Dia. 1-5/16"
  • Broom Connection Type Quick Connect
  • Broom Handle Tip Material Metal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List