TOOL EXTRACTING M5-M10 10-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL EXTRACTING M5-M10 10-3/8

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC1227-6
  • Mfr. Model # 1227-6
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1048
  • Shipping Weight 1.0 lbs

Product Details

Removing Heli-Coil Inserts is done by applying the tool to the insert, striking the head of the tool with a light blow and turning it counter clockwise while maintaining steady downward pressure.

Technical Specs

  • Item Heli-Coil Extracting Tool
  • Size 10 thru 3/8"
  • Type Manual
  • Overall Length 5"
  • Tip V Section

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list