TOOL DRIFT TAPER MORSE MT 2-5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL DRIFT TAPER MORSE MT 2-5

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XUU6
  • Mfr. Model # 2XUU6
  • UNSPSC # 27112801
  • CATALOGUE PAGE # 648
  • Shipping Weight 3.18 lbs

Product Details

Morse Taper Drift Tool, Cast Iron And Drop Forged Steel, Fits Morse Taper Sockets/Sleeves #2, #3, #4, #5, Used On Drill Press And Other Machine Spindles, Length (In.) 15, Remove Taper Shank Tools From Machine Spindle

Technical Specs

  • Application Remove Taper Shank Tools From Machine Spindle
  • Item Morse Taper Drift Tool
  • Fits Morse Taper Sockets/Sleeves #2, #3, #4, #5
  • Length (In.) 15
  • Used On Drill Press And Other Machine Spindles
  • Construction Cast Iron And Drop Forged Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list