Skip Content
Discontinued with Replacement
TOOL, CUT-OFF 4-1/2IN 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL, CUT-OFF 4-1/2IN 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC411KA
  • Mfr. Model # DC411KA
  • UNSPSC # 27112723
  • CATALOGUE PAGE # 423
  • Shipping Weight 14.98 lbs
Suggested Replacement Product
TOOL CUT-OFF 18V

Your Price: NA

Product Details

Provides high power for cutting and grinding applications. Includes: (2) 18V XRP(TM) batteries, 1 hour charger, type 27 guard, type 1 guard, wrench, backing flange, type 1 wheel, type 27 wheel, 3 position side handle and heavy-duty kit box.

Technical Specs

  • Features 8000 Rpm Provides High Power for Cutting and Grinding Applications, Convenient Trigger Switch with Lock-off Button for Easier Gripping, 2-position Side Handle Offers Greater Comfort and Control, Quick-change(TM) Wheel Release Allows Tool-free Wheel Removal, Jam-pot, Low Profile Gear Case Provides Precise Gear Alignment for a Smoother, Quieter Transmission While Allowing Access to Tight Spaces
  • Handle Type Straight
  • Includes (2) 18v Xrp(TM) Batteries, 1 Hr. Charger, Wrench, (2) Matched Flanges, Type 1 (cutting) Wheel, 2-position Side Handle, Contractor Bag
  • Battery Included Yes
  • Item Cordless Cut-off / Grinder Kit
  • No Load RPM 6500
  • Size 4-1/2"
  • Tool Weight 7.0 lbs.
  • Battery Capacity 2.4 Ah
  • Voltage 18
  • Spindle Thread Size 5/8"-11
  • Tool Length 11-1/2"
  • Battery Included / Bare Tool Battery Included
  • Battery Pack Replacement 4GA70

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list