Skip Content
TOOL CUT-OFF 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL CUT-OFF 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC411B
  • Mfr. Model # DC411B
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 423
  • Shipping Weight 6.82 lbs

Product Details

18 V cut-off tool only. Spindle thread 5/8"-11. 6,500 RPM.

Technical Specs

  • Features 8000 Rpm Provides High Power for Cutting and Grinding Applications, Convenient Trigger Switch with Lock-off Button for Easier Gripping, 2-position Side Handle Offers Greater Comfort and Control, Quick-change(TM) Wheel Release Allows Tool-free Wheel Removal, Jam-pot, Low Profile Gear Case Provides Precise Gear Alignment for a Smoother, Quieter Transmission While Allowing Access to Tight Spaces
  • Handle Type Straight
  • Includes Type 1 Guard, Wrench, (2) Matching Flanges, 2-position Side Handle, Tool only (batteries and Charger Sold Separately)
  • Item Cordless Cut-off / Grinder Kit
  • Size 4-1/2"
  • Battery Included No
  • No Load RPM 6500
  • Tool Weight 4.6 lbs.
  • Voltage 18
  • Battery Capacity 2.4 Ah
  • Spindle Thread Size 5/8"-11
  • Battery Included / Bare Tool Bare Tool
  • Tool Length 11-1/2"
  • Battery Pack Replacement 5MP77

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list