!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL CUSHION GRIP F CONNECTOR

TOOL CUSHION GRIP F CONNECTOR

KLEIN TOOLS

TOOL CUSHION GRIP F CONNECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CUSHION GRIP F CONNECTOR

TOOL CUSHION GRIP F CONNECTOR

KLEIN TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KLNVDV312-012SEN
  • Mfr. Model # VDV312-012SEN
  • UNSPSC # 43222814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Product Details

F-Connector Insertion/Extraction Tool. 3/8 in.-32 threaded end holds standard F-connectors for cable insertion. The 5 in. long shaft with 7/16 in. socket extends reach for connecting/removing F-connectors. Cushion grip.

Technical Specs

  • Item F-Connector Insertion/Extraction Tool
  • Material High-Carbon Steel
  • Contact Type Front Release
  • Colour Code Yellow, Black
  • Application Used for F Connectors
  • Number of Pieces 1
  • Length (In.) 8-4/5
  • Contact Size 7/16 in
  • Features Cushion Grip Handle, Chrome-Plated Finish
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list