Skip Content
TOOL CRIMPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL CRIMPING

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTH450
  • Mfr. Model # TH450
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1382
  • Shipping Weight 0.57 lbs

Product Details

Anvil-type wire cutter. Crimp dies for 26 - 10 AWG insulated terminals and closed-end connectors. Crimp dies for 12 - 6 AWG non-insulated terminals, connectors, flags and disconnects.

Technical Specs

  • Features Features Crimp Dies for Closed-end Connectors, as Well as Insulated and Non-insulated Terminals, Includes Wire-stripping Stations for Circumferential, Effortless Cutting, for Heavy-duty Applications, Made of Heat-treated Carbon Steel for Durability
  • Capacity 26 to 6 Awg
  • For Use With For Broad Range of Insulated and Non-insulated Terminals and Connectors
  • Handle Type Cushion Grip
  • Includes Flags, Closed End Connectors, Crimp Sleeves and Standard Parts
  • Item Insulated Crimper
  • Adjustable Manual
  • Strips Yes
  • Overall Length 9-1/2"
  • Cuts Yes
  • Standards UL Listed and CSA Certified

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list