TOOL CRIMPING BRUTE HAMMER STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL CRIMPING BRUTE HAMMER STYLE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9087
  • Mfr. Model # 84-9087
  • UNSPSC # 39121421
  • CATALOGUE PAGE # 3035
  • Shipping Weight 1.77 lbs

Product Details

Brute hammer style crimping tool, crimps 8-4/0 gauge connector, spring loaded pinlocks in, up, position for loading connector and cable.

Technical Specs

  • Item Brute Hammer Tool
  • Features Inexpensive Crimping Tool, Used With a Hammer or Vise, Spring Loaded Pin Locks in the "up" Position for Loading Connectors and Cable, Pin is then Released to Hold Connector Securely During Crimping
  • Capacity 8 to 4/0 AWG
  • For Use With Simple Crimper--hit With a Hammer. Crimp 8 Gauge to 4/0
  • Handle Type No Handle
  • Overall Length 6"
  • Standards Spring Loaded Pin Locks Up
  • Adjustable Manual
  • Replacement Die Code None
  • Max. Crimping Force Not Rated
  • Cuts No
  • Insulated / Uninsulated Uninsulated
  • Strips No
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list