Skip Content
TOOL,CRIMP,11 1/2 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL,CRIMP,11 1/2 IN L

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FA35
  • Mfr. Model # 4FA35
  • UNSPSC # 27111518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Includes Die Set
  • Item Hand Crimping Tool
  • For Use With Mfr. No. 6319, 6331G1
  • Capacity 12 - 6 AWG
  • Handle Type Molded
  • Adjustable Manual
  • Overall Length 11-1/2"
  • Replacement Die Code None
  • Strips No
  • Cuts No
  • Max. Crimping Force 25 lbs.
  • Insulated / Uninsulated Uninsulated
  • Primary Crimping Application Electrical Wire and Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list