TOOL CRIMP 1/2 ASTM F1807 PEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL CRIMP 1/2 ASTM F1807 PEX

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG23448
  • Mfr. Model # 23448
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 262
  • Shipping Weight 3.0 lbs

Product Details

Compact tool length for access to tight spaces. Easily adjustable lock screw for tool calibration. All tools come standard with a go/no-go gauge. 1/2 inch PEX crimp tool.

Technical Specs

  • Item PEX Crimp Tool
  • Application ASTM F 1807 Black Copper Crimp Rings, Insert Fittings
  • Length 14-1/4"
  • Material Glass-Filled Polycarbonate
  • Standards ASTM F1807
  • Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list