Skip Content
TOOL COPPER PRESS M18 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL COPPER PRESS M18 KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2673-22
  • Mfr. Model # 2673-22
  • UNSPSC # 27112503
  • CATALOGUE PAGE # 401
  • Shipping Weight 52.15 lbs

Product Details

M18(TM) Copper Press Tool. Capacity 1/2" - 2" or 2-1/2" - 4" Ring Jaw. Pressing force 32 kN.

Technical Specs

  • For Pipe Size (In.) 1/2 - 4
  • Height (In.) 4-1/4
  • Includes (2) 18V Lithium Batteries, Battery Charger, Jaws: 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", (2-1/2 to 4" Jaws Sold Separately), Hard Carrying Case
  • Length (In.) 16-13/16
  • Temp. Range (F) 0 Degrees - 100 Degrees
  • Item Cordless Pressing Tool Kit
  • Type w/Jaws
  • Width (In.) 4-13/16
  • Max. Pressure (PSI) 7,200
  • Voltage 18
  • Crimp Time (Sec.) 5
  • Ram Force (Lb.) 7,200

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list