TOOL CHEST 9 DWR 26X12 BB SLIDES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOOL CHEST 9 DWR 26X12 BB SLIDES

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTB2609TS
  • Mfr. Model # TB2609TS
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.96 lbs

Product Details

9-drawer top chest. Ball-bearing slides ensure smooth drawer operation. Detents ensure drawers are kepoint closed during movement. Includes: insert labels for drawer fronts, lock and key, and drawer mats. Dimensions: 26 x 12 x 17 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list