Skip Content
TOOL CHEST 57IN 10 DRWR BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOOL CHEST 57IN 10 DRWR BLUE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H844
  • Mfr. Model # 32H844
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 383
  • Shipping Weight 360.0 lbs

Product Details

Top chest tool box. Ball bearing drawer slides, drawer liners. 130 lb. drawer capacity, 18,634 cu./in. storage capacity, 1,040 lb. load rating. Powder coat finish. Internal keyed lock, cylindrical, includes 2 keys, Comfort grip tubular side handles.

Technical Specs

  • Features Aluminium Drawer Pulls, Gas Lift Lid
  • Colour Blue
  • Depth 24"
  • Finish Powder Coated
  • Gauge 20 to 22
  • For Use With 32H858, 32H859, 32H86
  • Height 26-3/4"
  • Material Steel
  • Item Top Chest
  • Includes (2) Keys, Drawer Liners
  • Width 57"
  • Load Rating 140 lbs.
  • Configuration 19-3/4" W Left Bank: (4) 21" D x 2-15/16" H, (1) 21" D x 6-1/8" H, 29-5/8" W Right Bank: (4) 21" D x 2-15/16" H, (1) 21" D x 6-1/8" H
  • Series Heavy Duty
  • Number of Drawers 10
  • Locking System Standard Key Cylinder
  • Drawer Slides Ball Bearing
  • Storage Capacity 18,634 cu. in.
  • Drawer Capacity 130 lbs.
  • Number of Handles 2
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list