TOOL CHEST 56IN 10 DRWR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOOL CHEST 56IN 10 DRWR RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H871
  • Mfr. Model # 32H871
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 387
  • Shipping Weight 168.0 lbs

Product Details

Rolling cabinet, light-duty. Ball bearing drawer slides. 66 lb. drawer capacity, 9,096 cu./in. storage capacity, 660 lb. load rating. Powder coat finish. Internal keyed lock, cylindrical, includes 2 keys. Side steel handles.

Technical Specs

  • Colour Red
  • Depth 17-5/8"
  • Finish Powder Coated
  • Features Aluminium Drawer Pulls
  • For Use With 32H851
  • Includes (2) Keys
  • Gauge 20 to 22
  • Height 19-3/16"
  • Width 54-9/16"
  • Load Rating 660 lbs.
  • Item Top Chest
  • Material Steel
  • Configuration 24-3/16" W Left Bank: (4) 15-11/16" D x 1-31/32" H, (1) 15-11/16" D x 4-1/16" H, 24-3/16" W Right Bank: (4) 15-11/16" D x 1-31/32" H, (1) 15-11/16" D x 4-1/16" H
  • Number of Drawers 10
  • Series 42"
  • Locking System Standard Key Cylinder
  • Storage Capacity 9960 cu. in.
  • Drawer Slides Ball Bearing
  • Number of Handles 2
  • Drawer Capacity 66 lbs.
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list