Skip Content
TOOL CHEST 42IN 11 DRWR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL CHEST 42IN 11 DRWR RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H870
  • Mfr. Model # 32H870
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 387
  • Shipping Weight 124.0 lbs

Product Details

Top chest tool box, light-duty. Ball bearing drawer slides, drawer liners. 66 lb. drawer capacity, 6,348 cu./in. storage capacity, 726 lb. load rating. Powder coat finish. Internal keyed lock, cylindrical, includes 2 keys. Side steel handles.

Technical Specs

  • Colour Red
  • Depth 17-5/8"
  • Features Aluminium Drawer Pulls
  • For Use With 32H884
  • Finish Powder Coated
  • Gauge 20 to 22
  • Height 19-3/16"
  • Material Steel
  • Includes (2) Keys
  • Item Top Chest
  • Configuration 22-3/8" W Left Bank: (6) 15-11/16" D Ã- 1-31/32" H, 11-27/32" W Right Bank: (4) 15-11/16" D x 1-31/32" H, (1) 15-11/16" D x 4-1/16" H
  • Width 40-1/2"
  • Load Rating 726 lbs.
  • Number of Drawers 11
  • Series 26"
  • Drawer Slides Ball Bearing
  • Drawer Capacity 66 lbs.
  • Locking System Standard Key Cylinder
  • Storage Capacity 6348 cu. in.
  • Number of Handles 2
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list