Skip Content
TOOL CHEST 42IN 11 DRWR BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOOL CHEST 42IN 11 DRWR BLUE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H841
  • Mfr. Model # 32H841
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 383
  • Shipping Weight 211.0 lbs

Product Details

Top chest tool box. Ball bearing drawer slides, drawer liners. 100 lb. drawer capacity, 9,594 cu./in. storage capacity, 1,100 lb. load rating. Powder coat finish. Internal keyed lock, cylindrical, includes 2 keys. Side chrome metal with plastic comfort grip handles.

Technical Specs

  • Depth 18-5/8"
  • Features Aluminium Drawer Pulls, Gas Lift Lid
  • Colour Blue
  • For Use With 32H852, 32H853, 32H854, 32H855, 32H856, 32H857, 32H891, 32H892, 32H893
  • Finish Powder Coated
  • Gauge 20 to 22
  • Includes (2) Keys, Drawer Liners
  • Height 26-7/8"
  • Item Top Chest
  • Width 41-7/16"
  • Material Steel
  • Load Rating 110 lbs.
  • Configuration 22" W Left Bank: (6) 15-5/8" D x 2-15/16" H, 12-1/8" W Right Bank: (4) 15-5/8" D x 2-15/16" H, (1)15-5/8" D x 6-1/8" H
  • Locking System Standard Key Cylinder
  • Number of Drawers 11
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
  • Drawer Capacity 100 lbs.
  • Storage Capacity 9594 cu. in.
  • Number of Handles 2
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list