TOOL CHEST 41IN 8 DRWR BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOOL CHEST 41IN 8 DRWR BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW34F762
  • Mfr. Model # 34F762
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 380
  • Shipping Weight 175.0 lbs

Product Details

Top chest toolbox. Full width aluminum drawer pulls with soft close slides. Includes drawer liners. Drawer capacity 100 lbs., storage capacity 7,606 cu. in., load rating 1,000 lbs. Top till with gas struts. Internal keyed tubular locking system. For use with WSW34F764 rolling cabinet.

Technical Specs

  • Colour Black
  • Depth 20"
  • Features Top Till with Gas Struts, Full Width Aluminum Drawer Pulls with Soft Close Slides
  • Finish Powder Coated
  • Gauge 18 to 20
  • For Use With WSW34F765
  • Height 22"
  • Includes Drawer Liners
  • Item Top Chest
  • Width 41"
  • Material Steel
  • Configuration Left Bank: 24-1/4W x 17-1/4D, (3) 2-1/4H, (1) 5-1/4H, Right Bank: 12-1/2W x 17-1/4D, (3) 2-1/4H, (1)5-1/4H
  • Number of Drawers 8
  • Series Premium
  • Load Rating 100 lbs.
  • Locking System Internal Keyed Tubular
  • Drawer Slides Ball Bearing
  • Storage Capacity 7,660 cu. in.
  • Number of Handles 2
  • Drawer Capacity 100 lbs.
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list