Skip Content
TOOL CHEST 30IN 7 DRWR BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL CHEST 30IN 7 DRWR BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW34F756
  • Mfr. Model # 34F756
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 380
  • Shipping Weight 1.0 lbs

Product Details

Top chest toolbox. Full width aluminum drawer pulls with soft close slides. Includes drawer liners. Drawer capacity 100 lbs., storage capacity 5,270 cu. in., load rating 1,000 lbs. Top till with gas struts. Internal keyed tubular locking system.

Technical Specs

  • Colour Black
  • Depth 20"
  • Features Top Till with Gas Struts, Full Width Aluminum Drawer Pulls with Soft Close Slides
  • Gauge 18 to 20
  • For Use With WSW34F759
  • Height 22"
  • Finish Powder Coated
  • Includes Drawer Liners
  • Item Top Chest
  • Width 30"
  • Material Steel
  • Configuration Center Bank: (3) 27-1/4W x 17-1/4D x 2-1/4H, Left Bank: (2) 13-1/2W x 17-1/4D x 2-1/4H, Right Bank: (2) 13-1/2W x 17-1/4D x 2-1/4H
  • Number of Drawers 7
  • Load Rating 100 lbs.
  • Locking System Internal Keyed Tubular
  • Series Premium
  • Storage Capacity 5,270 cu. in.
  • Drawer Slides Ball Bearing
  • Number of Handles 2
  • Drawer Capacity 100 lbs.
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list