Skip Content
TOOL CHEST 26IN 9 DRWR BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOOL CHEST 26IN 9 DRWR BLUE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H880
  • Mfr. Model # 32H880
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 382
  • Shipping Weight 64.0 lbs

Product Details

Top chest tool box. Ball bearing drawer slides, drawer liners. 80 lb. drawer capacity, 3,206 cu./in. storage capacity, 720 lb. load rating. Powder coat finish. Locking system internal keyed lock, cylindrical, includes 2 keys. Side chrome metal with plastic comfort grip handles.

Technical Specs

  • Colour Blue
  • Depth 12-5/8"
  • Features Aluminium Drawer Pulls, Gas Lift Lid
  • Finish Powder Coated
  • For Use With 32H885, 32H886, 32H887, 32H888, 32H889, 32H89, 32H894, 32H895, 32H896, 32H848, 32H849, 32H85
  • Gauge 20 to 22
  • Height 16-5/16"
  • Includes (2) Keys, Drawer Liners
  • Item Top Chest
  • Load Rating 720 lbs.
  • Material Steel
  • Width 26"
  • Configuration 6-5/8" W Side-by-Side: (6) 1-3/4" D x 2" H, 22-7/16" W Center Bank: (2) 1-3/4" D x 2" H, (1) 1-3/4" D x 2-15/16" H
  • Number of Drawers 9
  • Series Heavy Duty
  • Locking System Standard Key Cylinder
  • Drawer Slides Ball Bearing
  • Storage Capacity 3260 cu. in.
  • Number of Handles 2
  • Drawer Capacity 80 lbs.
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list