Skip Content
TOOL CHEST 26IN 6 DRWR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL CHEST 26IN 6 DRWR RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H868
  • Mfr. Model # 32H868
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 387
  • Shipping Weight 49.0 lbs

Product Details

Top chest tool box. Ball bearing drawer slides, drawer liners. 66 lb. drawer capacity, 1,606 cu./in. storage capacity, 396 lb. load rating. Powder coat finish. Internal keyed lock, cylindrical, includes 2 keys. Side steel handles.

Technical Specs

  • Colour Red
  • Depth 12-1/16"
  • Features Metal Lid Stops, Aluminum Drawer Handles
  • Finish Powder Coated
  • For Use With WSW32H881
  • Gauge 20 to 22
  • Includes (2) Keys
  • Height 14-7/8"
  • Width 26"
  • Material Steel
  • Item Top Chest
  • Load Rating 396 lbs.
  • Number of Drawers 6
  • Configuration (3) Side-by-Side: 6-21/32W × 1-23/32D × 1-31/32H, Center Bank: 22-3/8W × 1-23/32D (2) 1-31/32H, (1) 2-61/64H
  • Series Light Duty
  • Locking System Internal Keyed Lock
  • Drawer Slides Ball Bearing
  • Drawer Capacity 66 lbs.
  • Storage Capacity 1,606 cu. in.
  • Number of Handles 2
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list