Discontinued with Replacement
TOOL CHEST 26IN 4 DRWR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL CHEST 26IN 4 DRWR RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H867
  • Mfr. Model # 32H867
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 387
  • Shipping Weight 43.2 lbs
Suggested Replacement Product
SOCKET,32MM,12 PT,STANDARD,1/2" DRIVE

Your Price: NA

Product Details

Top chest tool box. Ball bearing drawer slides, drawer liners. 66 lb. drawer capacity, 2,122 cu./in. storage capacity, 264 lb. load rating. Powder coat finish. Internal keyed lock, cylindrical, includes 2 keys. Side steel handles.

Technical Specs

  • Colour Red
  • Features Aluminium Drawer Pulls
  • Depth 12-1/16"
  • Finish Powder Coated
  • For Use With 32H882
  • Gauge 20 to 22
  • Height 14-7/8"
  • Width 26"
  • Item Top Chest
  • Material Steel
  • Includes (2) Keys
  • Configuration 22-3/8" W Center Bank: (3) 1-23/32" D x 1-31/32" H, (1) 1-23/32" D x 2-61/64" H
  • Load Rating 264 lbs.
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
  • Storage Capacity 2122 cu. in.
  • Number of Drawers 4
  • Drawer Capacity 66 lbs.
  • Locking System Standard Key Cylinder
  • Number of Handles 2
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list