TOOL CHEST 26IN 4 DRWR BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL CHEST 26IN 4 DRWR BLUE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H874
  • Mfr. Model # 32H874
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 382
  • Shipping Weight 49.45 lbs

Product Details

Top chest tool box. Ball bearing drawer slides, drawer liners. 80 lb. drawer capacity, 2,839 cu./in. storage capacity, 320 lb. load rating. Powder coat finish. Locking system internal keyed lock, cylindrical, includes 2 keys.

Technical Specs

  • Colour Blue
  • Depth 12-5/8"
  • Features Aluminium Drawer Pulls, Gas Lift Lid
  • For Use With 32H885, 32H886, 32H887, 32H888, 32H889, 32H89, 32H894, 32H895, 32H896, 32H848, 32H849, 32H85
  • Finish Powder Coated
  • Gauge 20 to 22
  • Height 14-1/8"
  • Includes (2) Keys, Drawer Liners
  • Item Top Chest
  • Material Steel
  • Configuration 22-7/16" W Center Bank: (4) 1-3/4" D x 2" H
  • Width 26"
  • Load Rating 320 lbs.
  • Number of Drawers 4
  • Locking System Standard Key Cylinder
  • Series Heavy Duty
  • Drawer Slides Ball Bearing
  • Storage Capacity 2839 cu. in.
  • Drawer Capacity 80 lbs.
  • Number of Handles 2
  • Handle Design Folding Side

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list