Skip Content
TOOL CENTER,18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL CENTER,18 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZK9
  • Mfr. Model # 5MZK9
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.71 lbs

Technical Specs

  • Item Tool Center Tote Bag
  • Colour Blue/Black
  • Material 600 Denier Polyester
  • Features Multiple Interior and Exterior Pockets
  • Includes Adjustable Shoulder Strap
  • Number of Pockets 4
  • Nominal Overall Width 17"
  • Nominal Overall Height 15"
  • Primary Tool Bag Color Blue
  • Nominal Overall Depth 9"
  • Basic Material Canvas
  • Number of Pieces 1
  • Number of Inside Pockets 6
  • Typical Bag or Tote Application General Purpose
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list