TOOL CASE,38 POCKETS,19 1/8 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL CASE,38 POCKETS,19 1/8 IN W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2WLJ6
  • Mfr. Model # 2WLJ6
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Black
  • Features Case Shell Made Of Dentproof ABS Plastic, Robust Aluminium Frame, Telescopic Handle, Two Free Running Rollers, Two Lockable Clip Locks, One Combination Lock, Carrying Handle, Removable Dividers, Covering Board With Lid, Includes Tool Pallet W/Pockets and Document Holder, Outside Dimension: 20"x16"x10"
  • For Use With -
  • Depth 13-3/4"
  • Height 7-3/4"
  • Item Tool Case
  • Material ABS
  • Width 19-1/8"
  • Number of Pockets 38
  • Type Mobile, Run Pocket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list