TOOL CASE,38 POCKETS,18 3/4 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL CASE,38 POCKETS,18 3/4 IN W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2WLJ9
  • Mfr. Model # 2WLJ9
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.35 lbs

Technical Specs

  • Colour Black
  • For Use With -
  • Features Vacuum Formed, Case Shell Made Of High Density Polyethelyne Resines, Robust Alum Frame W/Protection For Sharp Edges, Two Lockable Clip Locks, One Combo Lock, Carrying Handle, Removable Dividers, Covering Board W/Lid, Tool Pallet W/Pockets and Document Holder, Outside Dimension: 19"x 6"x8"
  • Depth 14-1/4"
  • Height 7-3/4"
  • Item Tool Case
  • Material HDPE
  • Number of Pockets 38
  • Type High Impact
  • Width 18-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list