Skip Content
TOOL CASE,38 LOOPS,18 7/8 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL CASE,38 LOOPS,18 7/8 IN W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2WLJ5
  • Mfr. Model # 2WLJ5
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Black
  • Depth 14-5/8"
  • Features Case Shell Made Of Dentproof ABS Plastic, Robust Aluminium Frame With Protection For Sharp Edges, Two Lockable Clip Locks, One Combination Lock, Carrying Handle, Removable Dividers, Covering Board With Lid, Includes Tool Pallet With Pockets and Document Holder, Outside Dimension: 19" x 16" x 7"
  • For Use With -
  • Height 7"
  • Item Tool Case
  • Material ABS
  • Number of Pockets 38
  • Width 18-7/8"
  • Type Elastic Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list