Skip Content
TOOL CASE,37 POCKETS,17 7/8 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL CASE,37 POCKETS,17 7/8 IN W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2WLJ2
  • Mfr. Model # 2WLJ2
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • Depth 13-5/8"
  • Colour Black
  • Features Case Shell Made Of Dent-Proof ABS Plastic, Robust Aluminium Frame With Protection For Sharp Edges, Two Lockable Clip Locks, One Combination Lock, Carrying Handle, Removable Dividers, Covering Board With Lid, Includes Tool Pallet With Pockets and Document Holder, Outside Dimension: 19" x 16" x 7"
  • For Use With -
  • Height 6-1/4"
  • Item Tool Case
  • Material ABS
  • Type Easy Pocket
  • Number of Pockets 37
  • Width 17-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list