TOOL CART-EMPTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL CART-EMPTY

MOBILE SHOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBLMS-CEC-E
  • Mfr. Model # MS-CEC-E
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 6
  • Shipping Weight 86.0 lbs

Technical Specs

  • Colour Black
  • Item Tool Cart
  • Material Steel
  • Finish Powder Coated
  • Number of Trays 3
  • Overall Depth 27"
  • Load Rating 500 lbs.
  • Overall Width 23"
  • Overall Height 40"
  • Wheel Dia. 4"
  • Primary Tool Box Material Steel
  • Nominal Outside Width 23"
  • Nominal Outside Depth 27"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Nominal Outside Height 40"
  • Primary Tool Box Color Black
  • Features Highly Transportable
  • Includes Empty Tool Bag and Empty Cart
  • Number of Pieces 4
  • Handle Design u Shaped
  • Number of Handles 1