Skip Content
TOOL CART BASE MODEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL CART BASE MODEL

MOBILE SHOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBLMS-CEC-B
  • Mfr. Model # MS-CEC-B
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 6
  • Shipping Weight 119.0 lbs

Technical Specs

  • Item Facility Maintenance Tool Set
  • Colour Black
  • Material Steel
  • Finish Powder Coated
  • Number of Pieces 1154
  • Number of Trays 3
  • Handle Design u Shaped
  • Overall Depth 27"
  • Load Rating 500 lbs.
  • Overall Height 40"
  • Overall Width 23"
  • Standards B107.38m, B107.500, B107.100, B107.600, B107.410, B107.12, B107.4, B107.1, B107.36, B107.2, B107.8, B107.5m, B107.4
  • Wheel Dia. 4"
  • Primary Tool Box Material Steel
  • Nominal Outside Depth 27"
  • Nominal Outside Height 40"
  • Primary Tool Box Color Black
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Nominal Outside Width 23"
  • Inside Depth 26"
  • Inside Width 22"
  • Inside Height 39"
  • Number of Handles 1
  • Includes (163) Tools and (997) Critical Small Parts, Every Tool and Part is Carried in Its Own Numbered and Labeled Pocket or Bin