TOOL CARRIER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL CARRIER

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0158-13
  • Mfr. Model # 0158-13
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Features Versatile Thirty-Seven Pocket and Loop Design Keeps Tools Organized, Large Square Opening With Snap Handle Allows for Easy Access to Spacious Interior and Pockets, Box-Shaped Design and Sturdy Reinforced Bottom With Rubber Feet Prevent Tipping
  • Number of Inside Pockets 31
  • Colour Black
  • Includes Washer Riveting at Stress Points, Padded Handle, Adjustable Shoulder Strap and Additional Built-in Straps, Tape Measure Holder
  • Item Tool Carrier
  • Material Cordura Fabric
  • Number of Pieces 1
  • Number of Pockets 37
  • Overall Height 10"
  • Overall Width 9"
  • Number of Outside Pockets 6
  • Basic Material Canvas
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list