Skip Content
Discontinued with Replacement
TOOL CARRIER,11 LX19 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL CARRIER,11 LX19 H

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4ZB30
  • Mfr. Model # 4ZB30
  • UNSPSC # 27111507
  • CATALOGUE PAGE # 370
  • Shipping Weight 4.55 lbs
Suggested Replacement Product
ELECTRICIANS TOOL TOTE

Price: NA

Product Details

Number of inside pockets: 7. Number of outside pockets: 16. Designed for electrical and maintenance tools. Black/tan polyester. Dimensions: 11" L x 19" H x 10" W. Multi compartment plastic bottom tray with elastic loops.

Technical Specs

  • Colour Tan/Black
  • Includes 11 x 6 Multi-Compartment Plastic Bottom Tray
  • Item Soft-Sided Tool Carrier
  • Features Elastic Loops to Accommodate Large Tools
  • Material Polyester
  • Number of Pockets 23
  • Nominal Overall Width 10"
  • Primary Tool Bag Color Tan
  • Nominal Overall Height 19"
  • Nominal Overall Depth 11"
  • Number of Pieces 1
  • Overall Height 19"
  • Overall Depth 10"
  • Overall Width 11"
  • Number of Inside Pockets 7
  • Closure Type Open Top
  • Number of Outside Pockets 16
  • Basic Material Polyester
  • Typical Bag or Tote Application Electricians

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list