Skip Content
TOOL CABINET 42IN 10 DRWR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOOL CABINET 42IN 10 DRWR RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H884
  • Mfr. Model # 32H884
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 387
  • Shipping Weight 194.0 lbs

Product Details

Rolling cabinet, light-duty. Ball bearing drawer slides. 66 lb. drawer capacity, 14,575 cu./in. storage capacity, 880 lb. load rating. Caster type ball bearing, fixed and swivel with brake. Powder coat finish. Internal keyed lock, cylindrical, includes 2 keys. Side tubular handles.

Technical Specs

  • Depth 18-1/16"
  • Colour Red
  • Features Aluminium Drawer Pulls, Polypropylene Casters
  • Finish Powder Coated
  • For Use With Top Chest: 32H870
  • Gauge Body: 20, Drawers: 22
  • Includes (2) Keys, Top EVA
  • Item Rolling Cabinet
  • Height 33-13/16"
  • Material Steel
  • Width 41-1/64"
  • Number of Drawers 10
  • Series Light Duty
  • Configuration Left Bank: 22-3/8"W Ã- 15-5/8"D, (1) 2-15/16"H, (4) 6-1/16"H, Right Bank: 12-1/8"W Ã- 15-5/8"D, (2) 2-15/16"H, (2) 6-1/16"H, (1) 9-3/16"H
  • Load Rating 880 lb.
  • Handles Tubular Side
  • Drawer Slides Ball Bearing
  • Locking System Internal Keyed Lock
  • Caster Type Ball Bearing, (2) Fixed, (2) Swivel with Brake
  • Caster Size 5" x 2"
  • Drawer Capacity 66 lb.
  • Storage Capacity 14,575 cu. in.
  • Caster Wheel Material Polypropylene
  • Work Surface Material EVA
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list