TOOL CABINET 41IN 11 DRWR SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL CABINET 41IN 11 DRWR SS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW34F777
  • Mfr. Model # 34F777
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 380
  • Shipping Weight 222.0 lbs

Product Details

Rolling tool storage cabinet. Full width aluminum drawer pulls with soft close slides. Drawer liners. Drawer capacity 100 lbs., storage capacity 12,835 cu. in., load rating 1,000 lbs. Powder coat finish. Internal keyed tubular locking system. For use with 34F776 top chest.

Technical Specs

  • Colour Silver
  • Features Top Till with Gas Struts, Full Width Aluminium Drawer Pulls with Soft Close Slides
  • Depth 20"
  • For Use With 34F776 Top Chest
  • Gauge Body: 20, Drawers: 18
  • Height 41"
  • Item Rolling Cabinet
  • Includes Drawer Liners
  • Material Stainless Steel
  • Width 41"
  • Configuration Center Bank: 38-3/8"W x 17-1/4"D x 5-1/4"H, Left Bank: 24-1/4"W x 17-1/4"D, (3) 2-1/4"H, (1) 5-1/4"H, (1) 8-1/4"H, Right Bank: 12-1/2"W x 17-1/4"D, (3) 2-1/4"H, (1) 5-1/4"H, (1) 8-1/4"H
  • Load Rating 1000 lbs.
  • Number of Drawers 11
  • Series Premium
  • Locking System Internal Keyed Tubular
  • Handles Tubular Side
  • Drawer Slides Ball Bearing
  • Caster Type (2) Fixed, (2) Swivel
  • Storage Capacity 12,835 cu. in.
  • Caster Size 5" x 2"
  • Drawer Capacity 100 lb.
  • Finish Stainless Steel
  • Caster Wheel Material Polyurethane
  • Work Surface Material EVA
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list