Skip Content
Discontinued with Replacement
TOOL CABINET 41IN 11 DRWR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL CABINET 41IN 11 DRWR RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW34F764
  • Mfr. Model # 34F764
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 380
  • Shipping Weight 252.0 lbs
Suggested Replacement Product
ROLLING CABINET,42"W,RED,10 DRAWER

Price: NA

Product Details

Rolling tool storage cabinet. Full width aluminum drawer pulls with soft close slides. Drawer liners. Drawer capacity 100 lbs., storage capacity 12,835 cu. in., load rating 1,000 lbs. Powder coat finish. Internal keyed tubular locking system. For use with 34F761 top chest, 34F773 side cabinet.

Technical Specs

  • Colour Red
  • Features Top Till with Gas Struts, Full Width Aluminum Drawer Pulls with Soft Close Slides
  • Depth 20"
  • For Use With WSW34F761 Top Chest, WSW34F773 Side Cabinet
  • Finish Powder Coat
  • Gauge Body: 20, Drawers: 18
  • Height 41"
  • Includes Drawer Liners
  • Item Rolling Cabinet
  • Width 41"
  • Material Steel
  • Configuration Center Bank: 38-3/8" W x 17-1/4" D x 5-1/4" H, Left Bank: 24-1/4" W x 17-1/4" D, (3) 2-1/4" H, (1) 5-1/4" H, (1) 8-1/4" H, Right Bank: 12-1/2" W x 17-1/4" D, (3) 2-1/4" H, (1) 5-1/4" H, (1) 8-1/4" H
  • Load Rating 1,000 lbs.
  • Number of Drawers 11
  • Series Premium
  • Handles (1) Side Tubular
  • Drawer Slides Ball Bearing
  • Caster Size 5" x 2"
  • Storage Capacity 12,835 cu. in.
  • Locking System Internal Keyed Tubular
  • Caster Type (2) Swivel, (2) Fixed, Polyurethane
  • Drawer Capacity 100 lbs.
  • Number of Shelves 0
  • Work Surface Material EVA
  • Caster Wheel Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list