Skip Content
TOOL CABINET 30IN 5 DRWR SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL CABINET 30IN 5 DRWR SS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW34F775
  • Mfr. Model # 34F775
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 380
  • Shipping Weight 198.0 lbs

Product Details

Rolling tool storage cabinet. Full width aluminum drawer pulls with soft close slides. Drawer liners. Drawer capacity 100 lbs., storage capacity 12,338 cu. in., load rating 1,000 lbs. Powder coat finish. Internal keyed tubular locking system. For use with WSW34F774 top chest.

Technical Specs

  • Height 41"
  • Colour Silver
  • Features Top Till With Gas Struts, Full Width Aluminium Drawer Pulls With Soft Close Slides
  • Depth 20"
  • For Use With 34F774 Top Chest
  • Includes Drawer Liners
  • Gauge Body: 20, Drawers: 18
  • Material Stainless Steel
  • Item Rolling Cabinet
  • Configuration Center Bank: 27-1/4"W x 17-1/4"D, (2) 2-1/4"H, (1) 5-1/4"H, (2) 8-1/4"H
  • Width 30"
  • Load Rating 1000 lbs.
  • Number of Drawers 5
  • Series Premium
  • Handles Tubular Side
  • Drawer Slides Ball Bearing
  • Locking System Internal Keyed Tubular
  • Caster Type (2) Fixed, (2) Swivel
  • Storage Capacity 12,338 cu. in.
  • Caster Size 5" x 2"
  • Drawer Capacity 100 lb.
  • Finish Stainless Steel
  • Caster Wheel Material Polyurethane
  • Work Surface Material EVA
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list