Skip Content
TOOL CAB SS 7 DRAWER 26X18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOOL CAB SS 7 DRAWER 26X18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTB2607RSS
  • Mfr. Model # TB2607RSS
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.76 lbs

Product Details

7-drawer roll cabinet stainless steel, 26 inches.

Technical Specs

  • Height 30.7"
  • Depth 18.5"
  • Width 26.8"
  • Number of Drawers 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list