TOOL CAB ROLLING 26IN 5 DRWR BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOOL CAB ROLLING 26IN 5 DRWR BLUE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H896
  • Mfr. Model # 32H896
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 382
  • Shipping Weight 129.0 lbs

Product Details

Rolling cabinet. Ball bearing drawer slides, drawer liners. 80 lb. drawer capacity, 7,478 cu./in. storage capacity, 1,320 lb. load rating. EVA mat work surface, glossy powder coat finish. Caster type: roller bearing, swivel and locking. Internal keyed lock, cylindrical.

Technical Specs

  • Colour Blue
  • Depth 18"
  • Features Polypropylene Casters, Aluminium Drawer Pulls, Auto Return
  • Finish Powder Coated
  • For Use With Top Chests: 32H833, 32H834, 32H835, 32H880, 32H879, 32H878, 32H877, 32H876, 32H875, 32H874, 32H872, Intermediate Chests: 32H850, 32H849, 32H848, 32H847, 32H846, 32H845
  • Gauge Drawers: 18, Body: 20
  • Item Rolling Cabinet
  • Includes (2) Keys, Drawer Liners
  • Height 33-5/16"
  • Material Steel
  • Configuration Center Bank: 22-7/16"W x 15-5/8"D, (5) 2-15/16"H, (2) 6-1/8"H
  • Width 26-11/16"
  • Number of Drawers 5
  • Handles Tubular Side
  • Series Heavy Duty
  • Load Rating 1320 lb.
  • Locking System Internal Keyed Cylindrical Lock
  • Storage Capacity 7303 cu. in.
  • Caster Type Roller Bearing, (2) Fixed with Lock, (2) Swivel
  • Drawer Slides Ball Bearing
  • Caster Size 5" x 2"
  • Drawer Capacity 80 lb.
  • Work Surface Material EVA
  • Caster Wheel Material Polypropylene
  • Number of Shelves 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list